Dial indicator, Measuring range / Body ⌀: 10/58mm

Article no.: 431896 10/58
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 2,018.00 /pcs.
  • INR 2,929.00 /pcs.
on request
In stock Available in 11-14 working days
21 pieces in stock 21 pieces available in 11-14 working days

Select article variation and quantity

Measuring range / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 10 mm
Graduation 0.1 mm
Reading per pointer revolution 10 mm
Measurement variation MPE (measurement range) 50 µm
Gauging force 0.7 N - 1.2 N
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification & Classification

Article number 431896 10/58
EAN / GTIN 4031452100624
Manufacturer number 10062
Manufacturer/responsible person KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 VILLINGEN-SCHWENNINGEN, Germany, www.kaefer-messuhren.de

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Sturdy dial indicators with metal housing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart