This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital external micrometer with interchangeable anvils, Measuring range: 0-25mm

Article no.: 421320 0-25

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 421320 0-25
EAN / GTIN 4059192004385
Manufacturer number 4151723
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

External micrometers No. 421306 with non-rotating spindle and quick-change anvils.

Supplied with:

1 battery No. 081560 size CR2032.
6 of interchangeable measuring tips with:
  • Flat measuring faces ⌀ 6.5 mm.
  • Disc measuring faces ⌀ 11.3 mm.
  • Reduced measuring faces ⌀ 2 mm.
  • Convex measuring faces ⌀ 7 mm.
  • Blade anvils 0.75×7 mm.
  • Point anvils.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart