{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | Manufacturer’s standard | |
| Measuring range | 0 mm - 25 mm | |
| Scale divisions | 0.001 mm | |
| Scale divisions | 0.0001 in | |
| Reversible reading | mm / inch | |
| Error limit | 2 µm | |
| Spindle ⌀ | 6.5 mm | |
| Spindle pitch | 0.635 mm | |
| Interface | RS232C interface; USB interface; Digimatic interface | |
| IP Index of Protection | IP 65 | |
| Measured value saving | MAHR reference-lock system | |
| Measurement technology | digital | |
| Packaging | sturdy box | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | External tube micrometer |
| Article number | 421304 0-25 | |
| EAN / GTIN | 4059192004316 | |
| Manufacturer number | 4151705 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |