Vernier depth gauge, Measuring range: 150mm

Article no.: 418300 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,159.00 /pcs.
  • INR 2,081.00 /pcs.
on request
In stock Available in 11-14 working days
593 pieces in stock 593 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Graduation 1/20 mm
Vernier length 39 mm
Measurement deviation E MPE ± 0.05 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 11×4 mm
Packaging Wallet
Type of product Depth gauge

Identification & Classification

Article number 418300 150
EAN / GTIN 4045197203632
Manufacturer number 418300 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Measuring beam and vernier satin chrome-plated. Vernier adjustable. High-contrast scale. Measuring and contact faces precision lapped. Wider bridging widths achievable by using extension base(see No. 418744).

Optional extras:

Additional extension base No. 418744 (180 − 320 mm).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart