This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital caliper with data output, Measuring range: 150mm

Article no.: 412516 150

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

  • Standard: DIN 862
  • Reversible reading: mm / inch
  • Depth gauge: flat
  • Interface: RS232C interface; USB interface; Digimatic interface
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 862
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.03 mm
Depth gauge available yes
Depth gauge flat
Interface RS232C interface; USB interface; Digimatic interface
Jaw length 40 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 412516 150
Manufacturer number 412516 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Easy-to-read, high-contrast LCD display with 8.5 mm high characters. Modern energy-efficient measurement system with reference lock function.

Supplied with:

Battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498940.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart