Lifting magnet LM, maximum loading capacity (level): 650kg

Article no.: 382030 650
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
229 pieces in stock 229 pieces available in 11-14 working days

Select article variation and quantity

maximum loading capacity (level) (kg) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum ⌀ round 270 mm
maximum length flat 2,500 mm
maximum width, flat 1,500 mm
minimum material wall thickness, flat 6 mm
minimum material wall thickness, round 65 mm
Dimension A 248.3 mm
Dimension B 272.3 mm
Dimension C 117.3 mm
Dimension D 100 mm
Dimension E 81 mm
Dimension F 237 mm
Dimension G 50 mm
maximum lifting capacity flat 650 kg
maximum lifting capacity round 320 kg
Weight 26 kg
Type of product Lifting magnet

Identification & Classification

Article number 382030 650
EAN / GTIN 4069515009072
Manufacturer number 382030 650
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Manually operated magnets for individual use. Compact, robust design with high-performance neodymium permanent magnets.
  • Optimum performance even with large air gaps, no stray fields.
  • Certified, individually tested break-away force guarantees 3-fold safety for the user (see test certificate).
  • Fully encapsulated compact and lightweight lifting magnet with safety-locking mechanism.
  • Solid construction with easy action on/off switch.
  • Magnet adhesion surface with 2 longitudinal poles.
  • Easy-action lever with safety-locking mechanism.
  • High-quality workmanship in timeless GARANT design, in conjunction with well-thought-out features to satisfy user requirements and safety requirements.

Description:

Lifting magnets are the ideal solution for safe and efficient handling of ferromagnetic materials. Whether in Production departments, warehouses or construction sites – these powerful tools offer maximum performance and easy handling.

Advantage:

  • Impressive lifting capacity, up to several kilogrammes depending on the model.
  • Equipped with a sturdy magnet system and a safety-locking mechanism that prevents unintentional release.
  • No external power required for permanent magnets – ideal for mobile applications.
  • Compact design ensures easy operation and storage.

Application:

  • Loading and unloading of machine tools
  • Safe lifting and transportation of flat and round materials up to 1300 kg.
  • For steel or cast iron parts, plates, rods or pipes.
  • For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Note:

Air gap < 0.1 mm for steel material! Switch on the load lifting magnet only on magnetic surfaces! The geometry of the workpiece to be lifted should be chosen to suit the safety concept. Test certificate for break-away forces available on request. Annual testing required by law according to DIN EN 13155. Return form available in the eShop.
The annual inspection of lifting magnets is carried out after initial use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart