Plain washer, for threads: M6

Article no.: 375341 M6
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
302 pieces in stock 302 pieces available in 11-14 working days

Select article variation and quantity

for threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6340
for threads M6
Bore ⌀ d1 6.4 mm
External ⌀ d2 17 mm
Thickness h 3 mm
Type of product Plain washer

Identification & Classification

Article number 375341 M6
EAN / GTIN 4069515013406
Manufacturer number 375341 M6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Extra strong, flat-pressed and hardened, edges bevelled.
Hardened, black.

Application:

Particularly suitable for clamps.
Especially for making jigs and fixtures.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart