Set of parallels, Length: 100mm

Article no.: 366702 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shape description: flat; parallel; rectangular

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 20 pair
Length 100 mm
Shape description flat; parallel; rectangular
Type of product Pairs of parallels

Identification & Classification

Article number 366702 100
EAN / GTIN 4045197799166
Manufacturer number 366702 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT − precision version. Pairing tolerance ≤ 0.004 mm, width / height tolerance ≤ 0.007 mm, extremely precise flatness and rectangularity. Parallels stored in special plastic stand. Hardness: 60 HRC.
Precision ground as pairs.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Content:

2×5; 2×10; 2×15; 2×20; 3×6;
3×11; 3×16; 3×21; 4×7; 4×12;
4×17; 4×22; 5×8; 5×13; 5×18;
5×23; 6×9; 6×14; 6×19; 6×24

Note:

Sizes 125 – 200: In 1 mm increments, except 9 mm, all other dimensions achievable.
See the spare parts list for spare holders.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart