Spindle cover set, Type: 50XS

Article no.: 363083 50XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
413 pieces in stock 413 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xtric
suitable for colour code Xtric 80
Type of product Spindle

Identification & Classification

Article number 363083 50XS
EAN / GTIN 4062406796303
Manufacturer number 363083 50XS
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular cover for the spindle of the Xtric. This avoids dirt on the spindle.

Content:

Number of 3 mm modules: 8
Number of 5 mm modules: 8

Note:

The sets each comprise variously sized modules and have been tailored to match the length of the respective vice size.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart