Adapter plate for Xpent top jaw movable, for jaw width b: 125mm

Article no.: 361297 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
28 pieces in stock 28 pieces available in 11-14 working days

Select article variation and quantity

for jaw width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Height h 18 mm
Length l 83 mm
suitable for colour code Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense
Type of product Adapter plate

Identification & Classification

Article number 361297 125
EAN / GTIN 4062406090289
Manufacturer number 361297 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened and ground. Fastening screws.

Advantage:

Existing NC vices from GARANT or Allmatic can be used with Xpent top jaws and front jaws.

Application:

To hold the Xpent top jaw.

Material:

Hardened steel

Suitable for:

Top jaws No. 361123 to 361134.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart