Contact point ⌀ 4 mm Standard 46 mm

Article no.: 359180
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
129 pieces in stock 129 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of probe L 46 mm
Material of tip tungsten carbide
Type of probe probe with ball
Diameter of spherical point D 4 mm
Compatibility 3D-Taster Nr. 359100 (alte Ausfuehrung)
Type of product contact point
Overall length L1 46 mm
Threaded connection M2,5
Material plastic; tungsten carbide
Content single part

Identification & Classification

Article number 359180
EAN / GTIN 4045197312525
Manufacturer number 71-04320
Manufacturer/responsible person Haff & Schneider GmbH & Co. OHG, Obere Wank 2, 87484 Nesselwang, Germany, www.haff-schneider.de/

Description

Version:

Self-centring due to taper shank.

Application:

For use in confined spaces and on low edges, steps etc.

Suitable for:

3D edge finder No. 359100 (old version!).

Note:

Overall length (body + contact point) with standard contact point No. 359180 = 123 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart