• Last chance! Soon no longer part of our assortment.

Cleaning brush set, 2 pieces, Type: 1

Article no.: 358956 1
Set price 2 Piece (INR 2950.50 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
827 pieces in stock 827 pieces available in 11-14 working days

Select article variation and quantity

Type Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 90 mm
Width B 60 mm
Version Brass
Type of product Cleaning brush

Identification & Classification

Article number 358956 1
EAN / GTIN 4062406278434
Manufacturer number 358956 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Universal application.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart