{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 20 mm | |
| Overall diameter | 80 mm | |
| Type of product | magnetic retriever |
| Article number | 358716 80/20 | |
| EAN / GTIN | 4062406241803 | |
| Manufacturer number | 358716 80/20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |