{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. clamping diameter | 3 mm | |
| Max. clamping diameter | 6 mm | |
| Type of product | screening plate | |
| Material | steel |
| Article number | 354440 3-6 | |
| EAN / GTIN | 4045197811653 | |
| Manufacturer number | 6725758 | |
| Manufacturer/responsible person | Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 Ostfildern, Germany, www.bilz.de |