MT expansion sleeve, MT external / internal: 1/2

Article no.: 343530 1/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
86 pieces in stock 86 pieces available in 11-14 working days

Select article variation and quantity

MT external / internal Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 30 mm
Overall length 160 mm
Overhang dimension A 137 mm
Type of product Extension sleeve

Identification & Classification

Article number 343530 1/2
EAN / GTIN 4045197295170
Manufacturer number 343530 1/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

External taper ground.
Expansion sleeve (internal taper larger than external taper).

Standard:

Similar to DIN 2187.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart