{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Clamping diameter | 4 mm | |
| Length of collet | 47 mm | |
| Hardness according to Rockwell | 60 | |
| Clamping face version | smooth | |
| Clamping profile | round | |
| Type of product | clamping head | |
| Content | single part |
| Article number | 329910 4 | |
| EAN / GTIN | 2050001070999 | |
| Manufacturer number | SK42BZIGR4,0 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com |