{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length | 196 mm | |
| Head diameter | 60 mm | |
| Type of centring point | tracking | |
| Point angle | 40 degrees; 60 degrees | |
| Bull-nosed taper at front | no | |
| Point length | 39 mm | |
| Mounting machine-side | MK3 | |
| With push-off thread | yes | |
| Draw-off nut included | yes | |
| With carbide tip | no | |
| With shock absorbing | yes | |
| Sprung travel | 3.7 mm | |
| Usable length | 115 mm | |
| Max. workpiece weight | 200 kg | |
| Maximum radial run-out | 0.005 mm | |
| Half centring point | no | |
| Axial force | 9.5 kN | |
| With pressure indicator | yes | |
| Use | turning | |
| Weight | 2.3 kg | |
| Standard | DIN 228 | |
| Type of product | centring drill |
| Article number | 321740 3 | |
| EAN / GTIN | 4045197947895 | |
| Manufacturer number | 321740 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |