PSC - reduction, PSC 63, PSC1 / PSC2: 63/40

Article no.: 318892 63/40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

PSC1 / PSC2 Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 80 mm
L1 58 mm
Type of product Reducer

Identification & Classification

Article number 318892 63/40
EAN / GTIN 2050001672971
Manufacturer number PS6.PS4.K01.080

Description

Application:

For use on lathes and milling centres.
For reduction of PSC interfaces.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart