{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | ROTA-S plus | |
| Manufacturer’s designation | ROTA-S 2.0 | |
| Number of jaws | 3 pcs. | |
| Outer diameter A | 256 mm | |
| Min. internal clamping range | 92 mm | |
| Internal clamping range max. | 252 mm | |
| Min. external clamping range | 10 mm | |
| Max. external clamping range | 250 mm | |
| Clamping stroke per jaw S | 7.7 mm | |
| Aperture diameter E | 62 mm | |
| Taper size | 8 | |
| Centring diameter B | 139.735 mm | |
| Shape of width across flats | hexagon | |
| Hexagon K | 16 mm | |
| Max. speed | 4,200 min-1 | |
| With stud | yes | |
| Number of studs | 4 pcs. | |
| Size of studs | M16 | |
| Type of product | lathe chuck | |
| Material | steel | |
| Standard | DIN 702-3 | |
| Operation | manual | |
| Weight | 33.9 kg | |
| Content | set |
| Article number | 313135 250/8 | |
| EAN / GTIN | 2050001928849 | |
| Manufacturer number | 0819233 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com |