{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of jaws | 3 pcs. | |
| Outer diameter | 160 mm | |
| Height without jaws | 68 mm | |
| Height with jaws | 100 mm | |
| Aperture diameter | 42 mm | |
| Taper size | 5 | |
| Centring diameter | 82.5 mm | |
| Max. speed | 4,600 min-1 | |
| With stud | yes | |
| Number of studs | 2 pcs. | |
| Type of product | lathe chuck | |
| Material | Steel | |
| Standard | DIN 702-3 | |
| Operation | manual | |
| Weight | 9 kg | |
| Content | set |
| Article number | 312931 160/5 | |
| EAN / GTIN | 4062406154783 | |
| Manufacturer number | 312931 160/5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |