{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Centro P | |
| Height L | 2 mm | |
| Maximum operating temperature | 80 °C | |
| Clamping diameter d | 4 mm | |
| For type | DI32 | |
| External diameter D | 26.2 mm | |
| Type of product | sealing disc | |
| Content | single part |
| Article number | 309668 4 | |
| EAN / GTIN | 2050001705211 | |
| Manufacturer number | 24603010400 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |