ER collet with seal, ER 32, Nominal clamping ⌀ d: 9mm

Article no.: 308987 9
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder ER 32
Clamping diameter D1 9 mm
Shape conical
Taper angle α 16 degrees
Standard DIN ISO 15488-A
Material steel
Surface ground
Clamping profile round
With axial compensation no
With radial compensation no
Collet version dead length collet
With seal yes
Through-coolant available yes
Type of product collet
Content single part

Identification & Classification

Article number 308987 9
EAN / GTIN 4054631125966
Manufacturer number 13756010900
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.
Metallic sealed.

Description:

Coolant pressure: Can be used up to 120 bar.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart