Pull stud sealed, form A, with bore, suitable for steep tapers: 40

Article no.: 308613 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
16,086 pieces in stock 16,086 pieces available in 11-14 working days

Select article variation and quantity

suitable for steep tapers Price per 1 Piece (incl. VAT)

Availability

  • Pull stud standard: ISO 7388-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Hole characteristics with bore
Pull stud standard ISO 7388-3
Collar ⌀ D 23 mm
Head ⌀ D1 19 mm
Overall length L 54 mm
Thread M M16
Angle A 15 degrees
maximum tightening torque 50 Nm
suitable for taper arbors with colour code SK 40
Type of product Pull stud

Identification & Classification

Article number 308613 40
EAN / GTIN 4069515028769
Manufacturer number 308613 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

  • For tools with taper shanks see also DIN 69871 and JIS B 6339 (MAS-BT).
  • In machining centres (machines with automatic tool changers).
  • In NC machines (machines without automatic tool changers).

Note:

Sealed − with O-ring.
When installing the pull stud, cheque the correct tightening torque.
ISO 7388-3 meets the old standard DIN 69872.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart