{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| External ⌀ | 32 mm | |
| ⌀ D2 | 35.5 mm | |
| ⌀ D | 32 mm | |
| Overall length L | 62.5 mm | |
| Concentricity system | 5 µm | |
| Type of product | Reducing adapter |
| Article number | 302187 6 | |
| EAN / GTIN | 4060576159744 | |
| Manufacturer number | 207940 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com |