{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Holder type | plain shank | |
| Interface coding | ZYL02000105 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0200 mm | |
| Type of mounting | spigot | |
| Shank diameter DS | 20 mm | |
| Length of shank LS | 52.5 mm | |
| Interface on machine side | plain shank | |
| Min. clamping diameter D1 | 3 mm | |
| Max. clamping diameter D1 | 16 mm | |
| Interface | joint 1; joint 2 | |
| Type of product | plug-in shank | |
| Overall length L | 52.5 mm | |
| Overall height H1 | 27 mm | |
| Overall width B1 | 27 mm | |
| Weight | 0.102 kg | |
| Content | 1 pcs. |
| Article number | 302160 3 | |
| EAN / GTIN | 4019208193199 |