This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Reducer for screw-in milling cutters, Thread M / Thread M1: M5/M8

Article no.: 301344 M5/M8

Select article variation and quantity

Thread M / Thread M1 Price per Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M5
Through-coolant yes
Overhang dimension A 30 mm
External ⌀ D 13 mm
Bore ⌀ D1 5.5 mm
Fitted ⌀ Dp 8.5 mm
⌀ D2 10 mm
Type of product Reducer

Identification & Classification

Article number 301344 M5/M8
EAN / GTIN 4045197331939
Manufacturer number 301344 M5/M8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank through bored for internal coolant supply.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart