Profile broaching insert, square socket metric ⌀ d = 12 mm, TiN, Square: 8mm

Article no.: 293053 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
44 pieces in stock 44 pieces available in 11-14 working days

Select article variation and quantity

Square (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
Profile Square
L 15.5 mm
L1 25 mm
Tolerance + 0.14 to + 0.17 mm
⌀ d 12 mm
Tool material Carbide
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293053 8
EAN / GTIN 4045197947031
Manufacturer number 293053 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

The manufacture of square profiles > 9 mm is recommended only in easily machined materials (higher rate of material removal).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart