• Last chance! Only a few items available and soon no longer in our assortment.

Keyway broaching toolholder for keyway broaching equipment Shank EWS + Benz, from slot width m: 2mm

Article no.: 290351 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
43 pieces in stock 43 pieces available in 11-14 working days

Select article variation and quantity

from slot width m (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter of shaft Ds 16 mm
Cooling lubricant no
Suitable for slot width m 2 mm
Diameter of blade carrier D1 6.5 mm
Diameter of minimum pre-drill Dmin 7.03 mm
Gauge length A 25 mm
Centre-line offset L3 3.65 mm
Blade carrier radius R2 3.25 mm
Length of shank Ls 30 mm
Through-coolant no
Type of product keyway broaching and profile slotting tool
Content single part

Identification & Classification

Article number 290351 2
EAN / GTIN 4062406099480
Manufacturer number 290351 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Attention:

Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

Note:

  • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart