Profile cutting insert Square, TiN, from square: 8mm

Article no.: 290336 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
99 pieces in stock 99 pieces available in 11-14 working days

Select article variation and quantity

from square (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile Square
suitable for square drive 8 mm - 10 mm
Coating TiN
Tool material HSS
minimum jaw width 8 mm
maximum width across flats 10 mm
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 290336 8
EAN / GTIN 4045197965486
Manufacturer number 290336 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 
wet maximum
 

Description

Version:

With TiN coating.
Suitable for regrinding.

Suitable for:

Profile slotting toolholders No. 290330290334.

Note:

  • Profile cutting inserts can be used for a square or hexagonal range (see product table).
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart