eco grooving tool for radial grooving, left-hand, Groove width w: 8mm

Article no.: 274126 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

Groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
Cooling lubricant yes
Manufacturer’s designation Schneidenträger Heavy-Duty-Plus
Tool material Carbide
Max. groove depth 120 mm
Overhang length incl. recess 243 mm
System key yes
Content single part
Type of product Cartridges
Length 242 mm
Height 52 mm
Groove width 8 mm
Axial grooving possible no
Application type left-hand

Identification & Classification

Article number 274126 8
EAN / GTIN 4062406384470
Manufacturer number 274126 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Toolholders No. 273893273894; 319133 20/50.

Application:

In conjunction with toolholder No. 274006.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 1-3 must be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart