Carbide inserts for axial grooving right-hand, TiAlN-PVD, ⌀ Dmin groove D1/D2: 8/12mm

Article no.: 274061 8/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Shank ⌀ Ds 6 mm
Groove width w 2 mm
Tip centre offset L3 1.7 mm
Overall length L 64 mm
maximum cutting depth tmax 15 mm
Feed f 0.01 mm - 0.03 mm
Coating TiAlN-PVD
Type of product Cutter insert for turning

Identification & Classification

Article number 274061 8/12
EAN / GTIN 4067263355489
Manufacturer number 274061 8/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
50
Aluminium (short chipping)
N
90
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
55
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
50
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
45
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
25
GG(G)
K
55
CuZn
N
50
continuous
 
wet maximum
 

Description

Version:

With through-coolant and additional flank face cooling.

Suitable for:

Toolholder No. 274100274102.

Attention:

Order size = minimum groove ⌀.
Larger groove diameters can be achieved without modification.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.
L version with greater grooving depth tmax.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart