Neutral cutter insert, HB720, ⌀ Dmin groove D1/D2: 6/12Lmm

Article no.: 273973 6/12L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
70 pieces in stock 70 pieces available in 11-14 working days

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HB720
Insert thickness T 10.7 mm
Tip centre offset L3 9 mm
maximum cutting depth tmax 5 mm
Radius R 0.2 mm
Groove width w 3 mm
Feed f 0.01 mm/rev. - 0.02 mm/rev.
Coating TiCN
Type of product Mini indexable insert

Identification & Classification

Article number 273973 6/12L
EAN / GTIN 4062406127961
Manufacturer number 273973 6/12L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
120
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
25
GG(G)
K
60
CuZn
N
100
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Attention:

Ordering size = minimum groove ⌀.
Capable of cutting larger groove ⌀ without modification.
D1 = Dmin internal ⌀.
D2 = Dmin external ⌀.
L type with larger groove depth tmax.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart