{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | CCGW 060202 FN | |
| Corner radius | 0.2 mm | |
| Type | PCD | |
| Tool material | PCD | |
| Cutting conditions | continuous | |
| Cutting edge version | N | |
| Cutting depth ap | 0.1 mm - 2.5 mm | |
| Feed f | 0.03 mm/rev. - 0.4 mm/rev. | |
| Cutting speed vc for alu < 10 % Si | 300 m/min - 2,000 m/min | |
| Cutting speed vc for non-ferrous metals | 300 m/min - 1,500 m/min | |
| Cutting speed vc for G(C)RP | 150 m/min - 600 m/min | |
| Number of changes/inserts | 1 | |
| Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
| Rake | 0 degrees | |
| Type of product | Indexable insert for turning |
| Article number | 265800 N | |
| EAN / GTIN | 4045197502377 | |
| Manufacturer number | 265800 N | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |