• The item cannot be ordered due to missing prices.

Screw-on toolholder 20/08 mm

Article no.: 260606 20/08
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Shank size 20 mm
Insert size 8 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SRGCR/L 2020K08
suitable indexable insert RC.T 0803
Functional width L4 25 mm
Head length L1 14.7 mm
Overall length L 125 mm
Pack of insert screws 269028 29
Setting angle κ 30 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260606 20/08
EAN / GTIN 4062406059439

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart