• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Indexable insert for turning WNMG 080408, for finish machining

Article no.: 252014 PR005S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Type PR005S
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker MQ
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.13 mm/rev.
Cutting speed vc main application 30 m/min - 90 m/min
Coating Megacoat Hard
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 252014 PR005S
EAN / GTIN 4960664836840
Manufacturer number TLH08627
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart