Alternative article:

Indexable insert for turning CNMG 120408, for finish machining

Article no.: 250060 HB7010-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,256.00 / 1 Piece
  • from 10 Piece
    INR 1,047.00 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2,908 pieces in stock 2,908 pieces available in 11-14 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.8 mm
Type HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SS
Cutting depth ap 0.3 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 500 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 250060 HB7010-1
EAN / GTIN 4045197779069
Manufacturer number 250060 HB7010-1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart