This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High feed rate milling cutter 7792VX 50/3 mm

Article no.: 221908 50/3
  • Milling application: Circular milling; Plunging; Ramping
  • Machining strategy: HPC

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Shank type with bore
Milling application Circular milling; Plunging; Ramping
Machining strategy HPC
Type of product Copy mill

Identification numbers & Classifications

Article number 221908 50/3
EAN / GTIN 4056544201515

Description

Description:

The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart