{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread pitch | 1.588 mm | |
| Type | HB7720 | |
| Tool material | Carbide | |
| Flank angle | 55 degrees | |
| Insert size | 11 mm | |
| Feed fz in steel < 1100 N/mm2 | 0.05 mm | |
| Feed fz in INOX < 900 N/mm2 | 0.03 mm | |
| Coating | TiCN | |
| Threads per inch | 12 - 16 | |
| Number of cutting edges Z | 1 | |
| Internal/external application | Internal; External | |
| Thread profile | Partial profile | |
| suitable for threads | 1 5/8-16; 1 5/8-12 | |
| Cutting direction | right-hand and left-hand | |
| Type of product | Cutter insert for milling |
| Article number | 218131 16-12 | |
| EAN / GTIN | 4062406245368 | |
| Manufacturer number | 218131 16-12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |