Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 DC: 3mm

Article no.: 203061 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
220 pieces in stock 220 pieces available in 11-14 working days

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating AlCrN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy MTC
Flute length Lc 8 mm
Overhang length L1 incl. recess 13 mm
Recess ⌀ D1 2.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.058 mm
Colour ring green
Type of product End / face mill

Identification & Classification

Article number 203061 3
EAN / GTIN 4045197775870
Manufacturer number 203061 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
150
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing up to 1.5×D into solid material at very high feed rates with smooth cutting action.
For cutting force reduction and better surface quality due to 45° helix.
Improved coating for a further reduction in cutting force combined with increased tool life.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart