• Last chance! Soon no longer part of our assortment.

Roughing end mill HSS-PM, TiAlN, ⌀ DC: 6mm

Article no.: 192645 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
102 pieces in stock 102 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ js12
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.015 mm
Colour ring without
Type of product End / face mill

Identification & Classification

Article number 192645 6
EAN / GTIN 4045197107183
Manufacturer number 192645 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
138
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

With relief ground knuckle form profile.
Up to size 20 with end cutting teeth profile for plunging.
The wide teeth lands permit multiple re-grinding without losing the profile.
HSS-PM − For highest demands on metal removal rates.
Sizes 6M to 25M − MID mills: dimensions to factory standard,which is between DIN 844 stub and DIN 844 long.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart