Metal circular saw blade fine, uncoated, ⌀×thickness: 20X0,2mm

Article no.: 175000 20X0,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
177 pieces in stock 177 pieces available in 11-14 working days

Select article variation and quantity

⌀×thickness (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS
  • Standard: DIN 1837

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

20 mm
Thickness 0.2 mm
Coating uncoated
Tool material HSS
Standard DIN 1837
Bore ⌀ 5 mm
No. of teeth Z 80
maximum cutting depth 5 mm
Suitable for material Metal
Through-coolant no
Type of product Circular saw blade

Identification & Classification

Article number 175000 20X0,2
EAN / GTIN 4045197241900
Manufacturer/responsible person Re-Bo REBER GmbH Spezialfabrik für Metallkreissäge, Ellwanger Straße 97, 73441 BOPFINGEN, Germany, www.re-bo.com

Application Table

Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

All blades are hollow ground to give side clearance. All sizes with 200 mm ⌀ and very thin blades have a bore collar for stabilisation. Accuracy, tooth form, and side clearance grinding according to DIN 1840.
DIN 1837 A fine-toothed with raked teeth form A. Straight teeth with relatively small indentations.

Application:

For thin-walled components and small cutting depths.

Note:

The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart