{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Interface position | on the machine | |
| Holder type | morse taper MT | |
| Interface coding | MKG00102085 | |
| Holder shape | with longitudinal and cross-slot | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 0010 | |
| Type of mounting | spigot | |
| Shank length LS | 65.5 mm | |
| Upper dimension of nominal diameter | 0.01 mm | |
| Lower dimension of nominal diameter | 0.005 mm | |
| Cutter diameter 1st step min. DC | 5 mm | |
| Configurable | no | |
| Hole to be created 1st step, ISO tolerance class | H7 | |
| Cutting edge length LC | 23 mm | |
| Tap infeed length | 0.5 mm | |
| Number of teeth | 6 | |
| Twist direction | left-hand | |
| Helix angle max. | 7 degrees | |
| Graduation | unequal spacing | |
| Taper lead angle | 45 degrees | |
| Type of reaming tool | for through holes | |
| Type of drive | machine reamer | |
| Tool material | HSS-E | |
| Cutting media, manufacturer’s designation | HSS-E | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Gauge length A | 71 mm | |
| Usable length L1 | 63 mm | |
| Overall length L | 133 mm | |
| Weight | 53 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | DIN 208 B | |
| Colour ring | without | |
| Type of product | cylindrical reamer | |
| Content | single part |
| Article number | 164000 5 | |
| EAN / GTIN | 4045197091819 | |
| Manufacturer number | 164000 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |