Hand deburrer 90°, External ⌀: 12,4mm

Article no.: 150400 12,4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
589 pieces in stock 589 pieces available in 11-14 working days

Select article variation and quantity

External ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 12.4 mm
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
smallest countersink ⌀ for holes from 2.8 mm
Overall length 134 mm
Length of handle 100 mm
Colour ring without
Type of product Stepped drill and countersink

Identification & Classification

Article number 150400 12,4
EAN / GTIN 4045197087072
Manufacturer number 150400 12,4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Uni
 
dry
 

Description

Version:

Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.

Note:

For clean deburring and chamfering of holes.
Especially useful for assembly work.
For other hand deburrers, see Group 83.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart