• The item cannot be ordered due to missing prices.

Sheet metal case empty for thread cutting set M3-20

Article no.: 145610 M3-20

Product details

Technical Data

Type of product Empty case

Identification numbers & Classifications

Article number 145610 M3-20
EAN / GTIN 4062406218904

Description

Version:

Strong sheet metal case with carrying handle and 2 offset catches. Each tool can be securely retained in its own holder and is easy to locate. The taps are raised up vertically when the lid is opened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart