• The item cannot be ordered due to missing prices.

Machine tap G1/2

Article no.: 133315 G1/2
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 5156
  • Thread standard: DIN 13

Product details

Technical Data

Thread size G1/2
Coating TiCN
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 5156
Thread standard DIN 13
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 20.96 mm
Overall length L 125 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ 19 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 5
Colour ring red
Number of cutting edges Z 5
Thread depth 31.5 mm
Type of product Tap

Identification numbers & Classifications

Article number 133315 G1/2
EAN / GTIN 4045197746108

Application Table

Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
7
Steel < 55 HRC
H
2
TOOLOX 33
H
4
TOOLOX 44
H
3
HARDOX 500 < 1600 N/mm²
H
2
Graphite
N
15
Oil
 

Description

Version:

Sturdy version.

Recommendation:

For very hard steels, TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping0.05 to 0.3 mm larger.
For use only with a length compensation chuck − even on machines with synchronised spindle drives.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart