• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 3mm

Article no.: 123301 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 1.00 /pcs.
  • INR 1.00 /pcs.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 49.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 54 mm
Overall length L 92 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.1 mm/rev.
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 123301 3
EAN / GTIN 4045197452252
Manufacturer number 123301 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068121130 is necessary.
Form HB and HE are supplied at the same price as HA.
Form HB: order with No. 123302.
Form HE: order with No. 123301 + 129100HE.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123225 and 123235.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart