HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 3mm

Article no.: 122686 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,307 pieces in stock 1,307 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC m7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes, with 25 bar
Entry of cooling lubricant with cooling lubricant entry, axially concentric
Escape of cooling lubricant with cooling lubricant exit, axially angled
Cooling lubricant yes
Series Pro Inox
Wet maximum suitable
Manufacturer’s designation HOLEX Pro Inox VHM-Hochleistungsbohrer
Interface position on the machine
Holder type Plain shank
Interface coding ZYL00601015
Holder shape form B
Holder version metric
Holder size, metric 0060 mm
Dry machining suitable only under restricted conditions
Type of mounting spigot
Holder tolerance class h6
Shank diameter 6 mm
Shank length 36 mm
Holder diameter, ISO tolerance class 6 mm
Holder diameter, lower dimension -8 mm
Air suitable only under restricted conditions
Cutter diameter, min. 3 mm
Cutter diameter, max. 3 mm
Configurable no
Tolerance of cutter diameter tolerance class ISO
Tolerance class ISO m7
Flute length 28 mm
Distance from cutter corner to cutter tip 0.55 mm
Number of teeth 2
Twist direction right-hand
Helix angle, min. 27.64 degrees
Helix pitch 18 mm
Angle, 1st step 140 degrees
Point geometry C
Product designation (type) N
Tool material solid carbide
Standard designation for cutting medium, 2nd Priority solid carbide
Standard designation for cutting medium, 3rd Priority solid carbide
Machining group M (stainless steel)
Cutting media, manufacturer’s designation VHM
Coating AlTiN
Interface joint 1
Gauge length 30 mm
Usable length 23.5 mm
Overall length 66 mm
Functional length 48 mm
Max. speed 8,500 min-1
Weight 15 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard DIN 6537 L
Shape letter standard number L
Data carriers without data carrier
Machining method drilling into solid material
Colour ring blue
Type of product indexable drill
Content single part

Identification & Classification

Article number 122686 3
EAN / GTIN 4067263008446
Manufacturer number 122686 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
80
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
35
wet maximum
 
wet minimum
 

Description

Version:

Efficient drilling especially for use in stainless and acid-resistant steels.
Straight main cutting edges with optimised cutting edge design for improved chip breaking behaviour. Enlarged chip grooves for excellent chip evacuation.Increased wear resistance due to improved carbide substrate and high temperature resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

From the same series "Pro Inox" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart