Solid carbide drill plain shank DIN 6535 HA 180°, TiAlN, ⌀ DC m7: 3mm

Article no.: 122506 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 1.00 /pcs.
  • INR 1.00 /pcs.
on request
In stock Available in 11-14 working days
34 pieces in stock 34 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC m7 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 3×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 3×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 180 degrees
recommended maximum drilling depth L2 15.5 mm
Shank DIN 6535 HA to h6
Use for drilling limited convexity; limited cross-drilling; limited oblique spot drilling
Through-coolant yes, with 25 bar
Pilot drill required yes, pilot drill
Semi-Standard yes
Flute length Lc 20 mm
Overall length L 62 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.05 mm/rev.
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 122506 3
EAN / GTIN 4045197743671
Manufacturer number 122506 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
60
Steel < 1100 N/mm²
P
50
INOX < 900 N/mm²
M
45
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Special point geometry for generating 180° flat-bottomed holes. Low radial forces even when spot drilling on faces with up to 45° slope. Flute geometry for optimum chip evacuation. With 4 guide chamfers to stabilise the drill in the hole.

Advantage:

The 180° point angle permits drilling and counterboring in a single operation.

Recommendation:

When using the solid carbide 180° drill it is absolutely essential for process reliability:
  • when spot drilling on flat surfaces to drill a pilot hole 1×D using pilot drill No. 122736.
  • when spot drilling on sloping surfaces up to 15° : reduce the feed rate f to 50 %, up to 30°: reduce the feed rate f to 40 % and up to 45°: reduce the feed rate f to 25 % of the stated value. After spot drilling, the normal feed rate value can be used.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122506 + 129100HB .
Form HE: order with No. 122506 + 129100HE.
180° solid carbide drills for machining aluminium available on request.
Not suitable for generating counterbores for socket-head screws to DIN974-1.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart