Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 1mm

Article no.: 122380 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
41 pieces in stock 41 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 1 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 5.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 7 mm
Overall length L 45 mm
Shank ⌀ Ds 4 mm
Shank tolerance h6
Feed f in stainless steel < 900 N/mm2 0.05 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification & Classification

Article number 122380 1
EAN / GTIN 4045197262509
Manufacturer number 122380 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
245
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
35
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122385.
Form HE: order with No. 122380 + 12900HE.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart