Stub subland drill HSS 180°, TiAlN, for screws: M4

Article no.: 117260 M4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
187 pieces in stock 187 pieces available in 11-14 working days

Select article variation and quantity

for screws Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Parallel shank to h8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M4
Coating TiAlN
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Parallel shank to h8
Countersink angle 180 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step 180° h8 4.5 mm
⌀ D2 2nd step 180° h8 8 mm
Step height L1 1st step 180° 11 mm
Flute length Lc 37 mm
Overall length L 79 mm
Shank ⌀ Ds 8 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification & Classification

Article number 117260 M4
EAN / GTIN 4045197036230
Manufacturer number 117260 M4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Very sturdy. Tight concentricity tolerances between drill ⌀ and counterbore ⌀ guarantee exact alignment.

Application:

For through holes for screws to DIN-ISO 273 and countersinking to DIN 74, sheet 2 form H, J and K, medium version.
For screws to DIN 912, 6912 and 7984, ISO 1207 (DIN 84).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart